Zoro Homepage

Inca 7-Light 15.75" Wide Bronze Pendant Light

  • Mfr # E21309-10BZ/BUL

  • Zoro # G2175464


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
10
Length
15.75
Width
15.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21309-10BZ/BUL
Zoro #
G2175464
UPC #
845094075837
Country of Origin
China

Dimensions

Height
10
Length
15.75
Width
15.75
Depth
15.75
Minimum Height
10
Maximum Height
130

Details

Color
Bronze
Lamp Type
LED
Voltage
120
Style
Crystal
Shade Material
Stainless Steel
Item
Multi-Light Pendant
Finish
Bronze
Number of Bulbs
7
Bulb Type
G9
Maximum Wattage Per Bulb
2.9
Weight
8.58
ADA Compliant
No
Kelvin Rating
2700
Material
Stainless Steel, Steel
Color Temperature
3000
Dimmable
Yes
Shade Finish
Cognac
Watts
4
Collection
Inca
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
2800

Description

Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.