Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inca 7-Light 15.75" Wide Polished Chrome Flush Mount Light

  • Mfr # E21300-10PC/BUL

  • Zoro # G2170022


product price: $468.00
/ea
Free Shipping & Returns

Key Features

Length
0
Lamp Type
LED
Voltage
120
Height
8.75
Lumens
2800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21300-10PC/BUL
Zoro #
G2170022
UPC #
845094075721
Country of Origin
China

Dimensions

Length
0
Width
15.75
Height
8.75
Depth
15.75

Details

Lamp Type
LED
Voltage
120
Lumens
2800
Watts
4
Dimmable
Yes
Finish
Polished Chrome
Item
Flush Mount
ADA Compliant
No
Color
Polished Chrome
Style
Crystal
Collection
Inca
Lighting Certification
cETLus
Shade Finish
Clear and White
Number of Bulbs
7
Weight
8
Maximum Wattage Per Bulb
2.9
Bulb Type
G9
Material
Stainless Steel, Steel
Color Temperature
3000
Kelvin Rating
2700
Shade Material
Stainless Steel
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.