Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inca 7-Light 15.75" Wide Polished Chrome Pendant Light

  • Mfr # E21309-10PC

  • Zoro # G2175001


product price: $408.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
10
Length
15.75
Width
15.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21309-10PC
Zoro #
G2175001
UPC #
845094026815
Country of Origin
China

Dimensions

Height
10
Length
15.75
Width
15.75
Maximum Height
130
Depth
15.75
Minimum Height
18
Wire Length
120

Details

Color
Polished Chrome
Lamp Type
LED
Style
Crystal
Shade Material
Stainless Steel
Item
Multi-Light Pendant
Finish
Polished Chrome
Weight
8.58
Maximum Wattage Per Bulb
40
Dimmable
Yes
Collection
Inca
Color Temperature
0
Number of Bulbs
7
Material
Stainless Steel, Steel
Watts
0
Bulb Type
G9
Shade Finish
Clear and White
Kelvin Rating
2900
ADA Compliant
No
Lumens
0
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.