Zoro Homepage

Inca 9-Light 12" Wide Polished Chrome Linear Pendant

  • Mfr # E21310-10PC

  • Zoro # G2175202


product price: $698.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
10
Length
31.5
Width
31.5
Lamp Type
Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21310-10PC
Zoro #
G2175202
UPC #
845094045403
Country of Origin
China

Dimensions

Height
10
Length
31.5
Width
31.5
Minimum Height
12
Maximum Height
120
Depth
12

Details

Color
Polished Chrome
Lamp Type
Xenon
Style
Crystal
Shade Material
Stainless Steel
Item
Linear Pendant
Finish
Polished Chrome
Kelvin Rating
2900
Material
Stainless Steel, Steel
Maximum Wattage Per Bulb
40
Collection
Inca
Shade Finish
Clear and White
ADA Compliant
No
Number of Bulbs
9
Dimmable
Yes
Color Temperature
2900
Weight
11.66
Bulb Type
G9
Watts
40
Power Source
Hardwired
Lumens
4500
Damp/Wet Rating
Dry

Description

Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.