Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inca 9-Light 12" Wide Polished Chrome Linear Pendant

  • Mfr # E21310-10PC/BUL

  • Zoro # G2175379


product price: $828.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
10
Length
31.5
Width
31.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21310-10PC/BUL
Zoro #
G2175379
UPC #
845094075868
Country of Origin
China

Dimensions

Height
10
Length
31.5
Width
31.5
Depth
12
Wire Length
130
Maximum Height
120
Minimum Height
12

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Style
Crystal
Shade Material
Stainless Steel
Item
Linear Pendant
Finish
Polished Chrome
Watts
4
Shade Finish
Clear and White
Material
Stainless Steel, Steel
Maximum Wattage Per Bulb
2.9
Collection
Inca
Dimmable
Yes
Kelvin Rating
2700
Weight
11.66
Number of Bulbs
9
Bulb Type
G9
Color Temperature
3000
ADA Compliant
No
Lumens
3600
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.