Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inca 9-Light 23.5" Wide Bronze Pendant Light

  • Mfr # E21308-10BZ

  • Zoro # G2174548


product price: $698.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
10
Length
23.5
Width
23.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21308-10BZ
Zoro #
G2174548
UPC #
845094060741
Country of Origin
China

Dimensions

Height
10
Length
23.5
Width
23.5
Minimum Height
10
Depth
23.5
Maximum Height
130
Wire Length
120

Details

Color
Bronze
Lamp Type
LED
Style
Crystal
Shade Material
Stainless Steel
Item
Multi-Light Pendant
Finish
Bronze
Dimmable
Yes
Material
Stainless Steel, Steel
Maximum Wattage Per Bulb
40
Watts
0
Kelvin Rating
2900
Color Temperature
0
Bulb Type
G9
ADA Compliant
No
Shade Finish
Cognac
Weight
13.64
Collection
Inca
Number of Bulbs
9
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
0

Description

Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.