Zoro Homepage
This item is Discontinued.
Et2 Inca 9-Light 23.5" Wide Polished Chrome Pendant Light E21308-10PC

Inca 9-Light 23.5" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E21308-10PC
  • Zoro # G2172384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21308-10PC
Zoro #
G2172384
UPC #
845094032731
Country of Origin
China

Dimensions

Height
10
Length
23.5
Width
23.5
Maximum Height
130
Depth
23.5
Wire Length
120
Minimum Height
18

Details

Color
Polished Chrome
Lamp Type
LED
Style
Crystal
Shade Material
Stainless Steel
Item
Multi-Light Pendant
Finish
Polished Chrome
Weight
13.64
Maximum Wattage Per Bulb
40
Dimmable
Yes
Watts
0
Collection
Inca
Kelvin Rating
2900
Shade Finish
Clear and White
Material
Stainless Steel, Steel
Color Temperature
0
Number of Bulbs
9
ADA Compliant
No
Bulb Type
G9
Power Source
Hardwired
Lumens
0
Damp/Wet Rating
Dry

Description

Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.