Zoro Homepage

Inca 9-Light 23.5" Wide Polished Chrome Pendant Light

  • Mfr # E21308-10PC/BUL

  • Zoro # G2172308


product price: $758.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
10
Length
23.5
Width
23.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21308-10PC/BUL
Zoro #
G2172308
UPC #
845094075820
Country of Origin
China

Dimensions

Height
10
Length
23.5
Width
23.5
Depth
23.5
Maximum Height
130
Minimum Height
18

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Style
Crystal
Shade Material
Stainless Steel
Item
Multi-Light Pendant
Finish
Polished Chrome
Collection
Inca
Maximum Wattage Per Bulb
2.9
Dimmable
Yes
ADA Compliant
No
Kelvin Rating
2700
Number of Bulbs
9
Shade Finish
Clear and White
Bulb Type
G9
Watts
4
Material
Stainless Steel, Steel
Color Temperature
3000
Weight
13.64
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
3600

Description

Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.