Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Innertube 1-Light 23.5" Wide Satin Nickel Pendant Light

  • Mfr # E10030-SN

  • Zoro # G2173574


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
2.5
Length
23.5
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10030-SN
Zoro #
G2173574
UPC #
845094086796
Country of Origin
China

Dimensions

Height
2.5
Length
23.5
Width
23.5
Wire Length
120
Depth
23.5
Minimum Height
5
Maximum Height
125

Details

Color
Satin Nickel
Lamp Type
LED
Voltage
120
Shade Material
Acrylic
Item
Single Pendant
Finish
Satin Nickel
ADA Compliant
No
Color Temperature
3000
Dimmable
Yes
Collection
Innertube
Material
Steel, Acrylic
Kelvin Rating
3000
Bulb Type
PCB Integrated
Maximum Wattage Per Bulb
28
Weight
8
Number of Bulbs
1
Watts
28
Lumens
1540
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Doughnut shaped rings finished in a beautiful Satin Nickel create a soft contemporary design. LEDs are mounted at an angle to evenly illuminate the entire diffuser a soft diffused light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.