Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Innertube 1-Light 31.5" Wide Satin Nickel Pendant Light

  • Mfr # E10032-SN

  • Zoro # G2172649


product price: $628.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
2.5
Length
31.5
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10032-SN
Zoro #
G2172649
UPC #
845094086802
Country of Origin
China

Dimensions

Height
2.5
Length
31.5
Width
31.5
Depth
31.5
Maximum Height
125
Minimum Height
5
Wire Length
120

Details

Color
Satin Nickel
Lamp Type
LED
Voltage
120
Shade Material
Acrylic
Item
Single Pendant
Finish
Satin Nickel
Weight
11.6
Collection
Innertube
Kelvin Rating
3000
Maximum Wattage Per Bulb
45
ADA Compliant
No
Color Temperature
3000
Dimmable
Yes
Number of Bulbs
1
Watts
45
Bulb Type
PCB Integrated
Material
Steel, Acrylic
Lumens
2475
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Doughnut shaped rings finished in a beautiful Satin Nickel create a soft contemporary design. LEDs are mounted at an angle to evenly illuminate the entire diffuser a soft diffused light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.