Zoro Homepage
This item is Discontinued.
Et2 Innertube 2-Light 23.5" Wide Satin Nickel Pendant Light E10034-SN

Innertube 2-Light 23.5" Wide Satin Nickel Pendant Light (Discontinued)

  • Mfr # E10034-SN
  • Zoro # G2173154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10034-SN
Zoro #
G2173154
UPC #
845094086819
Country of Origin
China

Dimensions

Height
2.5
Width
23.5
Maximum Height
125
Wire Length
120
Depth
23.5
Minimum Height
5

Details

Color
Satin Nickel
Voltage
120
Shade Material
Acrylic
Finish
Satin Nickel
ADA Compliant
No
Weight
10.3
Dimmable
Yes
Kelvin Rating
3000
Number of Bulbs
2
Material
Steel, Acrylic
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
48
Collection
Innertube

Description

Doughnut shaped rings finished in a beautiful Satin Nickel create a soft contemporary design. LEDs are mounted at an angle to evenly illuminate the entire diffuser a soft diffused light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.