Zoro Homepage
This item is Discontinued.
Et2 Innertube 2-Light 31.5" Wide Satin Nickel Pendant Light E10036-SN

Innertube 2-Light 31.5" Wide Satin Nickel Pendant Light (Discontinued)

  • Mfr # E10036-SN
  • Zoro # G2173732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10036-SN
Zoro #
G2173732
UPC #
845094086826
Country of Origin
China

Dimensions

Height
2.5
Length
31.5
Width
31.5
Maximum Height
125
Wire Length
120
Minimum Height
5
Depth
31.5

Details

Color
Satin Nickel
Lamp Type
LED
Voltage
120
Shade Material
Acrylic
Item
Multi-Light Pendant
Finish
Satin Nickel
Weight
17
Maximum Wattage Per Bulb
68
Material
Steel, Acrylic
Dimmable
Yes
Collection
Innertube
Kelvin Rating
3000
Watts
68
Number of Bulbs
2
ADA Compliant
No
Bulb Type
PCB Integrated
Color Temperature
3000
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
3740

Description

Doughnut shaped rings finished in a beautiful Satin Nickel create a soft contemporary design. LEDs are mounted at an angle to evenly illuminate the entire diffuser a soft diffused light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.