Zoro Homepage

Kem 1-Light 2.75" Wide Polished Chrome Pendant Light

  • Mfr # E24300-18PC

  • Zoro # G2174791


product price: $88.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
10.25
Length
2.75
Width
2.75
Lamp Type
Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24300-18PC
Zoro #
G2174791
UPC #
845094083948
Country of Origin
China

Dimensions

Height
10.25
Length
2.75
Width
2.75
Wire Length
120
Depth
2.75
Maximum Height
130

Details

Color
Polished Chrome
Lamp Type
Xenon
Voltage
110-130
Shade Material
Glass
Item
Single Pendant
Finish
Polished Chrome
Number of Bulbs
1
Maximum Wattage Per Bulb
40
Shade Finish
Clear
Color Temperature
3000
Bulb Type
G9
ADA Compliant
No
Material
Steel, Glass
Kelvin Rating
3000
Weight
1.61
Dimmable
Yes
Watts
40
Collection
Kem
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
490

Description

Hand blown Clear glass shades are supported from a unique criss cross design frame of Polished Chrome. The thick glass in the bottom of the shade creates an interesting optical effect when illuminated by the xenon lamps included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.