Zoro Homepage
This item is Discontinued.
Et2 Kem 6-Light 24.5" Wide Polished Chrome Pendant Light E24306-18PC

Kem 6-Light 24.5" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E24306-18PC
  • Zoro # G2167082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24306-18PC
Zoro #
G2167082
UPC #
845094083900
Country of Origin
China

Dimensions

Height
28.75
Width
24.5
Wire Length
120
Maximum Height
69
Depth
23.25

Details

Color
Polished Chrome
Voltage
110-130
Shade Material
Glass
Finish
Polished Chrome
Weight
16.31
ADA Compliant
No
Shade Finish
Clear
Kelvin Rating
3000
Maximum Wattage Per Bulb
40
Number of Bulbs
6
Bulb Type
G9 Xenon
Material
Steel, Glass
Dimmable
Yes
Collection
Kem

Description

Hand blown Clear glass shades are supported from a unique criss cross design frame of Polished Chrome. The thick glass in the bottom of the shade creates an interesting optical effect when illuminated by the xenon lamps included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.