Zoro Homepage

Larmes LED 9-Light 4.5" Wide Polished Chrome Linear Pendant

  • Mfr # E23129-18PC

  • Zoro # G2167399


product price: $698.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
16.5
Length
58
Width
58
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23129-18PC
Zoro #
G2167399
UPC #
845094061434
Country of Origin
China

Dimensions

Height
16.5
Length
58
Width
58
Wire Length
120
Depth
4.5
Minimum Height
16.5
Maximum Height
140.5

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Style
Contemporary
Shade Material
Glass
Item
Linear Pendant
Finish
Polished Chrome
ADA Compliant
No
Color Temperature
3000
Weight
12.25
Number of Bulbs
9
Watts
1.50
Material
Glass, Steel
Bulb Type
12V G4
Kelvin Rating
3000
Maximum Wattage Per Bulb
1.50
Collection
Larmes LED
Dimmable
Yes
Shade Finish
Clear
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
864

Description

The new Larmes features an extended profile Clear glass shade that screws on to a Satin Nickel mount. Long life G4 LED offers considerable light with dimming capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.