Zoro Homepage
This item is Discontinued.
Et2 Link 3-Light 15.5" Wide Satin Nickel Linear Pendant E20356-SN

Link 3-Light 15.5" Wide Satin Nickel Linear Pendant (Discontinued)

  • Mfr # E20356-SN
  • Zoro # G2174843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20356-SN
Zoro #
G2174843
UPC #
845094087946
Country of Origin
China

Dimensions

Height
21.25
Length
31.5
Width
31.5
Maximum Height
133.75
Wire Length
120
Minimum Height
23.5
Depth
15.5

Details

Color
Satin Nickel
Lamp Type
LED
Voltage
120
Item
Linear Pendant
Finish
Satin Nickel
ADA Compliant
No
Maximum Wattage Per Bulb
40
Watts
40
Weight
7.01062
Dimmable
Yes
Kelvin Rating
3000
Bulb Type
PCB Integrated
Collection
Link
Material
Steel, Aluminium
Number of Bulbs
3
Color Temperature
3000
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
1960

Description

Chain links of Satin Nickel are illuminated internally by encased LED light. The suspending frames are adjustable to create different expansions of the linear pendants and flush mounts. A coordinating wall sconce completes this streamlined contemporary collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.