Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Link 8-Light 29.25" Wide Satin Nickel Flush Mount Light

  • Mfr # E20352-SN

  • Zoro # G2176103


product price: $918.00
/ea
Free Shipping & Returns

Key Features

Length
29.25
Lamp Type
LED
Voltage
120
Height
7
Lumens
2380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20352-SN
Zoro #
G2176103
UPC #
845094087939
Country of Origin
China

Dimensions

Length
29.25
Width
29.25
Height
7
Depth
29.25

Details

Lamp Type
LED
Voltage
120
Lumens
2380
Watts
49
Dimmable
Yes
Finish
Satin Nickel
Item
Flush Mount Chandelier
ADA Compliant
No
Color
Satin Nickel
Lighting Certification
cETLus
Kelvin Rating
3000
Maximum Wattage Per Bulb
49
Bulb Type
PCB Integrated
Weight
9.61205
Number of Bulbs
8
Collection
Link
Material
Steel, Aluminium
Power Source
Hardwired
Color Temperature
3000
Damp/Wet Rating
Dry

Description

Chain links of Satin Nickel are illuminated internally by encased LED light. The suspending frames are adjustable to create different expansions of the linear pendants and flush mounts. A coordinating wall sconce completes this streamlined contemporary collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.