Zoro Homepage

Mermaid 1-Light 4.75" Wide Black / Metallic Gold Mini Pendant

  • Mfr # E21441-BKMG

  • Zoro # G2176970


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Metallic Gold
Height
9.25
Length
4.75
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21441-BKMG
Zoro #
G2176970
UPC #
845094087250
Country of Origin
China

Dimensions

Height
9.25
Length
4.75
Width
4.75
Depth
4.75
Minimum Height
12
Wire Length
120
Maximum Height
131.25

Details

Color
Black / Metallic Gold
Lamp Type
LED
Voltage
120
Shade Material
Steel
Item
Mini Pendant
Finish
Black / Metallic Gold
Collection
Mermaid
Weight
1.76
Watts
7.2
ADA Compliant
No
Maximum Wattage Per Bulb
7.2
Bulb Type
PCB Integrated
Kelvin Rating
3000
Number of Bulbs
1
Color Temperature
3000
Dimmable
Yes
Material
Steel, Acrylic
Damp/Wet Rating
Dry
Lumens
330
Power Source
Hardwired

Description

This unique collection features pendants constructed of two separate pieces inserted into each other. The Matte Black outer shade is bevel cut in an opposing direction of the inner Metallic Gold shade. The inner shade can rotate to give a different look and a frosted glass pane softly diffuses the recessed LED source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.