Zoro Homepage

Mermaid 1-Light 8.75" Wide Black / Metallic Gold Mini Pendant

  • Mfr # E21448-BKMG

  • Zoro # G2168333


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Metallic Gold
Height
18.25
Length
9.75
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21448-BKMG
Zoro #
G2168333
UPC #
845094090106
Country of Origin
China

Dimensions

Height
18.25
Length
9.75
Width
8.75
Minimum Height
20.5
Wire Length
120
Depth
9.75
Maximum Height
140.5

Details

Color
Black / Metallic Gold
Lamp Type
LED
Voltage
120
Shade Material
Steel
Item
Mini Pendant
Finish
Black / Metallic Gold
Collection
Mermaid
Material
Steel, Aluminum
Maximum Wattage Per Bulb
12
Number of Bulbs
1
Watts
12
ADA Compliant
No
Weight
3.74
Kelvin Rating
3000
Bulb Type
PCB Integrated
Color Temperature
3000
Dimmable
Yes
Power Source
Hardwired
Lumens
469
Damp/Wet Rating
Dry

Description

This unique collection features pendants constructed of two separate pieces inserted into each other. The Matte Black outer shade is bevel cut in an opposing direction of the inner Metallic Gold shade. The inner shade can rotate to give a different look and a frosted glass pane softly diffuses the recessed LED source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.