Zoro Homepage
This item is Discontinued.
Et2 Micro 1-Light 1.75" Wide Gray Mini Pendant E25020-GY

Micro 1-Light 1.75" Wide Gray Mini Pendant (Discontinued)

  • Mfr # E25020-GY
  • Zoro # G2173699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25020-GY
Zoro #
G2173699
UPC #
845094089797
Country of Origin
China

Dimensions

Height
4
Width
1.75
Wire Length
118
Maximum Height
123.25
Depth
1.75
Minimum Height
6

Details

Color
Gray
Voltage
100-240
Shade Material
Concrete
Finish
Gray
Maximum Wattage Per Bulb
4.5
Weight
1.21
Material
Cement, Steel
Dimmable
Yes
Kelvin Rating
3000
Number of Bulbs
1
Collection
Micro
ADA Compliant
No
Bulb Type
PCB Integrated LED

Description

A collection of very small LED pendants unique to the market. Shades of Gypsum, Concrete, and Aluminum available in a wide variety of shapes and finishes, these small scale pendants provide an amazing amount of light. The light engine is housed in machined aluminum to reduce heat. Drivers recess into the outlet box so the canopies are very low profile in keeping with the small scale of the pendant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.