
Micro 1-Light 3.5" Wide White / Polished Chrome Mini Pendant (Discontinued)
- Mfr # E25026-WTPC
- Zoro # G2172551
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E25026-WTPC
Zoro #
G2172551
UPC #
845094089865
Country of Origin
China
Dimensions
Height
2
Width
3.5
Maximum Height
121
Depth
3.5
Minimum Height
3.25
Wire Length
118
Details
Color
White / Polished Chrome
Voltage
100-240
Shade Material
Aluminum
Finish
White / Polished Chrome
Number of Bulbs
1
Bulb Type
PCB Integrated LED
Dimmable
Yes
Kelvin Rating
3000
Collection
Micro
Weight
0.91
Maximum Wattage Per Bulb
4.8
ADA Compliant
No
Material
Aluminum, Polycarbonate
Description
A collection of very small LED pendants unique to the market. Shades of Gypsum, Concrete, and Aluminum available in a wide variety of shapes and finishes, these small scale pendants provide an amazing amount of light. The light engine is housed in machined aluminum to reduce heat. Drivers recess into the outlet box so the canopies are very low profile in keeping with the small scale of the pendant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.