Zoro Homepage

Newton 12-Light 27.5" Wide Black / Gold Pendant Light

  • Mfr # E24167-18BKGLD

  • Zoro # G2169928


product price: $2,198.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Gold
Height
5.75
Length
27.5
Width
27.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24167-18BKGLD
Zoro #
G2169928
UPC #
845094092032
Country of Origin
China

Dimensions

Height
5.75
Length
27.5
Width
27.5
Maximum Height
128
Minimum Height
9
Wire Length
120
Depth
27.5

Details

Color
Black / Gold
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Multi-Light Pendant
Finish
Black / Gold
ADA Compliant
No
Number of Bulbs
12
Shade Finish
Clear
Color Temperature
3000
Dimmable
Yes
Watts
2.5
Weight
20.3
Collection
Newton
Material
Aluminum, Steel, Glass
Maximum Wattage Per Bulb
2.5
Kelvin Rating
3000
Bulb Type
PCB Integrated
Lumens
1650
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

Clear apple shaped glass rest on machined aluminum fonts finished in Satin Brass with integrated LED for even Illumination without the glare. The large scale 25 light comes pre-arranged for ease of installation and is perfect for that tall ceiling application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.