Zoro Homepage

Nob 1-Light 4" Wide Black / Gold Pendant Light

  • Mfr # E20862-75BKGLD

  • Zoro # G2171212


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Color
Black / Gold
Height
7.5
Length
4
Width
4
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20862-75BKGLD
Zoro #
G2171212
UPC #
845094088264
Country of Origin
China

Dimensions

Height
7.5
Length
4
Width
4
Depth
4
Minimum Height
10
Maximum Height
129
Wire Length
120

Details

Color
Black / Gold
Lamp Type
LED
Voltage
120
Shade Material
Acrylic
Item
Single Pendant
Finish
Black / Gold
Weight
2.86
Shade Finish
Clear Acrylic
Material
Aluminum, Stainless Steel, Acrylic
Number of Bulbs
1
Dimmable
Yes
Kelvin Rating
3000
Color Temperature
3000
Watts
7.2
Collection
Nob
Maximum Wattage Per Bulb
7.2
Bulb Type
PCB Integrated
ADA Compliant
No
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
450

Description

These geometric pendants can be arranged at various heights to create both a sculptural and functional form. Housings of plated Gold in various shapes and sizes are topped with a round handle of Black and finished on the bottom with a Clear acrylic diffuser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.