Zoro Homepage
This item is Discontinued.
Et2 Nob 1-Light 4.75" Wide Black / Gold Pendant Light E20861-75BKGLD

Nob 1-Light 4.75" Wide Black / Gold Pendant Light (Discontinued)

  • Mfr # E20861-75BKGLD
  • Zoro # G2170451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20861-75BKGLD
Zoro #
G2170451
UPC #
845094088271
Country of Origin
China

Dimensions

Height
4.25
Width
4.75
Maximum Height
125.75
Wire Length
120
Minimum Height
10
Depth
4.75

Details

Color
Black / Gold
Voltage
120
Shade Material
Acrylic
Finish
Black / Gold
Kelvin Rating
3000
Weight
2.42
Bulb Type
PCB Integrated LED
Dimmable
Yes
Shade Finish
Clear Acrylic
Collection
Nob
Material
Aluminum, Stainless Steel, Acrylic
ADA Compliant
No
Maximum Wattage Per Bulb
7.2
Number of Bulbs
1

Description

These geometric pendants can be arranged at various heights to create both a sculptural and functional form. Housings of plated Gold in various shapes and sizes are topped with a round handle of Black and finished on the bottom with a Clear acrylic diffuser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.