Zoro Homepage

Nob 8-Light 33" Wide Black / Gold Linear Pendant

  • Mfr # E20867-75BKGLD

  • Zoro # G2170713


product price: $1,447.99
/ea
Free Shipping & Returns

Key Features

Color
Black / Gold
Height
7.5
Length
9.5
Width
33
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20867-75BKGLD
Zoro #
G2170713
UPC #
845094088233
Country of Origin
China

Dimensions

Height
7.5
Length
9.5
Width
33
Maximum Height
129.5
Wire Length
120
Depth
9.5
Minimum Height
17

Details

Color
Black / Gold
Lamp Type
LED
Voltage
120
Shade Material
Acrylic
Item
Linear Pendant
Finish
Black / Gold
Color Temperature
3000
Shade Finish
Clear Acrylic
Material
Aluminum, Stainless Steel, Acrylic
Dimmable
Yes
Maximum Wattage Per Bulb
51
Bulb Type
PCB Integrated
Weight
19.36
Number of Bulbs
8
Kelvin Rating
3000
Watts
51
ADA Compliant
No
Collection
Nob
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
1940

Description

These geometric pendants can be arranged at various heights to create both a sculptural and functional form. Housings of plated Gold in various shapes and sizes are topped with a round handle of Black and finished on the bottom with a Clear acrylic diffuser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.