
Norsk 3-Light 12.5" Wide White / Metallic Gold Pendant Light (Discontinued)
- Mfr # E24623-WTMG
- Zoro # G2172999
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24623-WTMG
Zoro #
G2172999
UPC #
845094086444
Country of Origin
China
Dimensions
Height
9.5
Width
12.5
Maximum Height
131.5
Wire Length
120
Depth
12.5
Minimum Height
11.25
Details
Color
White / Metallic Gold
Voltage
120
Finish
White / Metallic Gold
Material
Steel, Aluminum, Glass
Bulb Type
PCB Integrated LED
Number of Bulbs
3
Maximum Wattage Per Bulb
7.2
Weight
6.62
Collection
Norsk
ADA Compliant
No
Kelvin Rating
3000
Dimmable
Yes
Description
Scandinavian inspired LED pendants finished in White with Metallic Gold accents. High powered LED modules provide ample light with the solid shade projecting it where you need it most. Unlike most pendants, Norsk includes a recessed diffuser which finishes the bottom and conceals the light source.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.