
Norsk 5-Light 15.25" Wide White / Metallic Gold Pendant Light (Discontinued)
- Mfr # E24625-WTMG
- Zoro # G2173041
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24625-WTMG
Zoro #
G2173041
UPC #
845094086451
Country of Origin
China
Dimensions
Height
9.5
Width
15.25
Wire Length
120
Minimum Height
11.25
Maximum Height
131.5
Depth
15.25
Details
Color
White / Metallic Gold
Voltage
120
Finish
White / Metallic Gold
Kelvin Rating
3000
Weight
9.26
ADA Compliant
No
Collection
Norsk
Maximum Wattage Per Bulb
7.2
Bulb Type
PCB Integrated LED
Material
Steel, Aluminum, Acrylic
Number of Bulbs
5
Dimmable
Yes
Description
Scandinavian inspired LED pendants finished in White with Metallic Gold accents. High powered LED modules provide ample light with the solid shade projecting it where you need it most. Unlike most pendants, Norsk includes a recessed diffuser which finishes the bottom and conceals the light source.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.