Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Omni 5-Light 7.25" Wide Black Vanity Light

  • Mfr # E23210-90BK

  • Zoro # G2173863


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.75
Length
7.25
Width
7.25
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23210-90BK
Zoro #
G2173863
UPC #
845094091189
Country of Origin
China

Dimensions

Height
4.75
Length
7.25
Width
7.25
Backplate Height
4.75
Wire Length
8
Depth
3.5

Details

Color
Black
Item
Bath Vanity
Lamp Type
LED
Voltage
120
Shade Material
Acrylic
ADA Compliant
No
Shade Finish
Frosted
Maximum Wattage Per Bulb
7
Bulb Type
PCB Integrated
Weight
1.628
Finish
Black
Dimmable
Yes
Number of Bulbs
5
Collection
Omni
Material
Aluminum, Acrylic
Lighting Certification
cETLus
Kelvin Rating
3000
Damp/Wet Rating
Damp
Watts
3.5
Lumens
390
Color Temperature
3000
Power Source
Hardwired

Description

Machined aluminum interior up and down wall sconce available in your choice of White or Black providing you an economical and architectural lighting fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.