Zoro Homepage

Omni 5-Light 7.25" Wide White Vanity Light

  • Mfr # E23210-90WT

  • Zoro # G2175254


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Color
White
Height
4.75
Length
7.25
Width
7.25
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23210-90WT
Zoro #
G2175254
UPC #
845094091196
Country of Origin
China

Dimensions

Height
4.75
Length
7.25
Width
7.25
Wire Length
8
Backplate Height
4.75
Depth
3.5

Details

Color
White
Item
Bath Vanity
Lamp Type
LED
Voltage
120
Shade Material
Acrylic
Weight
1.628
Finish
White
Bulb Type
PCB Integrated
Material
Aluminum, Acrylic
Kelvin Rating
3000
Dimmable
Yes
Lighting Certification
cETLus
Shade Finish
Frosted
Collection
Omni
ADA Compliant
No
Number of Bulbs
5
Maximum Wattage Per Bulb
7
Power Source
Hardwired
Color Temperature
3000
Damp/Wet Rating
Damp
Watts
3.5
Lumens
390

Description

Machined aluminum interior up and down wall sconce available in your choice of White or Black providing you an economical and architectural lighting fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.