Zoro Homepage

Orb 5-Light 4" Wide Polished Chrome Linear Pendant

  • Mfr # E24257-91PC

  • Zoro # G2173848


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
4
Length
33.75
Width
33.75
Lamp Type
Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24257-91PC
Zoro #
G2173848
UPC #
845094047704
Country of Origin
China

Dimensions

Height
4
Length
33.75
Width
33.75
Depth
4
Minimum Height
18
Maximum Height
128
Wire Length
120

Description

Ablaze with xenon lamps radiating from the center of perfect spheres, the Orb Collection adds a sense of drama to any room. Clear bubble glass allows for a lustrous glow as light mimics the fluid play of water and air. Bordered with a Polished Chrome frame, the fixture mesmerizes onlookers with an innate mystery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.