Zoro Homepage

Orb 9-Light 21.75" Wide Polished Chrome Pendant Light

  • Mfr # E24254-91PC

  • Zoro # G2171851


product price: $1,098.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
7
Length
0
Width
21.75
Lamp Type
Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24254-91PC
Zoro #
G2171851
UPC #
845094047681
Country of Origin
China

Dimensions

Height
7
Length
0
Width
21.75
Wire Length
120
Minimum Height
18
Depth
21.75
Maximum Height
128

Details

Color
Polished Chrome
Lamp Type
Xenon
Style
Contemporary
Shade Material
Glass
Item
Multi-Light Pendant
Finish
Polished Chrome
Collection
Orb
ADA Compliant
No
Kelvin Rating
2900
Color Temperature
2900
Watts
20
Shade Finish
Bubble
Material
Bubble Glass, Steel
Dimmable
Yes
Weight
33
Bulb Type
12V G4
Maximum Wattage Per Bulb
20
Number of Bulbs
9
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
2880

Description

Ablaze with xenon lamps radiating from the center of perfect spheres, the Orb Collection adds a sense of drama to any room. Clear bubble glass allows for a lustrous glow as light mimics the fluid play of water and air. Bordered with a Polished Chrome frame, the fixture mesmerizes onlookers with an innate mystery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.