Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orb II 1-Light 5.5" Wide Polished Chrome Pendant Light

  • Mfr # E24261-91PC

  • Zoro # G2172253


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
5.75
Length
5.5
Width
5.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24261-91PC
Zoro #
G2172253
UPC #
845094084099
Country of Origin
China

Dimensions

Height
5.75
Length
5.5
Width
5.5
Depth
5.5
Maximum Height
128
Wire Length
118
Minimum Height
5.75

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
110-130
Shade Material
Crystal
Item
Single Pendant
Finish
Polished Chrome
Collection
Orb II
Color Temperature
3000
Maximum Wattage Per Bulb
5
Material
Steel, K9 Crystal
Bulb Type
PCB Integrated
Watts
5
Shade Finish
Bubble
Number of Bulbs
1
Kelvin Rating
3000
ADA Compliant
No
Dimmable
Yes
Weight
3.56
Damp/Wet Rating
Damp
Power Source
Hardwired
Lumens
400

Description

We took this popular collection and made it better. We took the xenon bulb out of the middle and enclosed a LED module in the cast Polished Chrome cap that supports the clear bubble glass balls. The glass screws into the cap so there are no visible screws for a very clean look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.