Zoro Homepage

Orb II 1-Light 6" Wide Polished Chrome Wall Sconce

  • Mfr # E24260-91PC

  • Zoro # G2173391


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Height
6
Width
6
Dimmable
Yes
Finish
Polished Chrome
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24260-91PC
Zoro #
G2173391
UPC #
845094084082
Country of Origin
China

Dimensions

Height
6
Width
6
Length
0
Maximum Height
6
Backplate Height
1.5
Depth
6.5

Details

Dimmable
Yes
Finish
Polished Chrome
Item
Wall Sconce
Voltage
110-130
Lighting Certification
cETLus
Shade Material
Crystal
Color
Polished Chrome
Number of Bulbs
1
Shade Finish
Bubble
Collection
Orb II
Bulb Type
PCB Integrated
Kelvin Rating
3000
Weight
3.52
Maximum Wattage Per Bulb
5
ADA Compliant
No
Material
Steel, K9 Crystal
Lamp Type
LED
Power Source
Hardwired
Damp/Wet Rating
Damp
Watts
5
Lumens
400

Description

We took this popular collection and made it better. We took the xenon bulb out of the middle and enclosed a LED module in the cast Polished Chrome cap that supports the clear bubble glass balls. The glass screws into the cap so there are no visible screws for a very clean look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.