Zoro Homepage
This item is Discontinued.
Et2 Paddle 1-Light 19.25" Wide Black Pendant Light E23295-BK

Paddle 1-Light 19.25" Wide Black Pendant Light (Discontinued)

  • Mfr # E23295-BK
  • Zoro # G2168884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23295-BK
Zoro #
G2168884
UPC #
845094088813
Country of Origin
China

Dimensions

Height
19.25
Width
19.25
Depth
18.5
Wire Length
120
Maximum Height
63.25
Minimum Height
27.25

Details

Color
Black
Voltage
120
Finish
Black
Maximum Wattage Per Bulb
33
Weight
3.64
ADA Compliant
No
Dimmable
Yes
Collection
Paddle
Number of Bulbs
1
Bulb Type
PCB Integrated LED
Material
Aluminum, Acrylic
Kelvin Rating
3000

Description

Classic European design sure to bring interest wherever it is installed. Frames of Black hold edge lit discs which can be adjusted to direct the light. Soft and even illumination is provided by the 3000K LED which is adjustable by use of a dimmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.