Zoro Homepage

Palla 16" LED Pendant

  • Mfr # E24924-SBRCOF

  • Zoro # G701707397


product price: $408.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Brass / Coffee
Height
11.75
Length
15.75
Lamp Type
LED
Shade Material
Alumimum + Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24924-SBRCOF
Zoro #
G701707397
UPC #
845094095309
Country of Origin
China

Dimensions

Height
11.75
Length
15.75
Width
15.75

Details

Color
Satin Brass / Coffee
Lamp Type
LED
Shade Material
Alumimum + Acrylic
Item
Single Pendant
Finish
Satin Brass / Coffee
Color Temperature
3000
Material
Alumimum + Steel + Acrylic
Watts
8
Weight
4
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
325
Bulb Type
PCB Integrated

Description

A branched frame inspired by a close observation of nature. Finely engineered and designed in delicate detail, the soft Gold finish pairs with organically formed Morning Frost glass that is partially frosted to conceal the LED light source within. Contemporary in design and soft in nature, this collection complements both modern and transitional aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.