Zoro Homepage

Palla 20" LED Pendant

  • Mfr # E24926-DGCOF

  • Zoro # G901707425


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey / Coffee
Length
19.75
Lamp Type
LED
Shade Material
Alumimum + Acrylic
Finish
Dark Grey / Coffee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24926-DGCOF
Zoro #
G901707425
UPC #
845094095316
Country of Origin
China

Dimensions

Height
14.5
Length
19.75
Width
19.75

Details

Color
Dark Grey / Coffee
Lamp Type
LED
Shade Material
Alumimum + Acrylic
Item
Single Pendant
Finish
Dark Grey / Coffee
Material
Alumimum + Steel + Acrylic
Color Temperature
3000
Watts
12
Weight
6.2
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
484
Bulb Type
PCB Integrated

Description

A branched frame inspired by a close observation of nature. Finely engineered and designed in delicate detail, the soft Gold finish pairs with organically formed Morning Frost glass that is partially frosted to conceal the LED light source within. Contemporary in design and soft in nature, this collection complements both modern and transitional aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.