
Palla 20" LED Pendant
Mfr # E24926-SNBK
Zoro # G201707408
product price: $498.00
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel / Black
Height
14.5
Length
19.75
Lamp Type
LED
Shade Material
Alumimum + Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24926-SNBK
Zoro #
G201707408
UPC #
845094095293
Country of Origin
China
Dimensions
Height
14.5
Length
19.75
Width
19.75
Details
Color
Satin Nickel / Black
Lamp Type
LED
Shade Material
Alumimum + Acrylic
Item
Single Pendant
Finish
Satin Nickel / Black
Watts
12
Color Temperature
3000
Material
Alumimum + Steel + Acrylic
Weight
6.2
Lumens
484
Damp/Wet Rating
Dry
Power Source
Hardwired
Bulb Type
PCB Integrated
Description
A branched frame inspired by a close observation of nature. Finely engineered and designed in delicate detail, the soft Gold finish pairs with organically formed Morning Frost glass that is partially frosted to conceal the LED light source within. Contemporary in design and soft in nature, this collection complements both modern and transitional aesthetics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.