Zoro Homepage
This item is Discontinued.
Et2 Peg 5-Light 7.25" Wide White Flush Mount Light E25010-WT

Peg 5-Light 7.25" Wide White Flush Mount Light (Discontinued)

  • Mfr # E25010-WT
  • Zoro # G2169620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25010-WT
Zoro #
G2169620
UPC #
845094089742
Country of Origin
China

Dimensions

Width
7.25
Height
2.5
Wire Length
8
Depth
7.25

Details

Voltage
100-240
Dimmable
Yes
Finish
White
Collection
Peg
Number of Bulbs
5
ADA Compliant
No
Bulb Type
PCB Integrated LED
Color
White
Weight
4.89
Kelvin Rating
3000
Material
Gypsum, Aluminum
Maximum Wattage Per Bulb
3

Description

Unique flush mount ceiling fixtures constructed out of White gypsum or Gray concrete with chrome accent bezels. The White gypsum can be painted to match the ceiling or to contrast as an accent color. The high power LED module provides ample lighting with excellent color rendering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.