Zoro Homepage

Penta 1-Light 22" Wide Black Pendant Light

  • Mfr # E25104-BK

  • Zoro # G2175184


product price: $1,118.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
22
Length
22
Width
22
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25104-BK
Zoro #
G2175184
UPC #
845094090694
Country of Origin
China

Dimensions

Height
22
Length
22
Width
22
Maximum Height
145
Depth
22
Wire Length
120
Minimum Height
25

Details

Color
Black
Lamp Type
LED
Voltage
120
Item
Pendant System
Finish
Black
Collection
Penta
Watts
62
Kelvin Rating
3000
Weight
8.8
Dimmable
Yes
Material
Steel, Acrylic
Maximum Wattage Per Bulb
62
Color Temperature
3000
Bulb Type
PCB Integrated
ADA Compliant
No
Number of Bulbs
1
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
3720

Description

Formed by a series of Black pentagons into a spherical shape, this geometric collection is illuminated from the inside for a dramatic lighting effect. Available in 3 sizes ranging from 22" to the dramatic 40" large pendant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.