Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Penta 1-Light 28" Wide Black Pendant Light

  • Mfr # E25106-BK

  • Zoro # G2175729


product price: $1,518.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
28
Length
28
Width
28
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25106-BK
Zoro #
G2175729
UPC #
845094090700
Country of Origin
China

Dimensions

Height
28
Length
28
Width
28
Maximum Height
151
Depth
28
Minimum Height
31
Wire Length
120

Details

Color
Black
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
Black
Maximum Wattage Per Bulb
85
Weight
11
Dimmable
Yes
ADA Compliant
No
Collection
Penta
Watts
85
Bulb Type
PCB Integrated
Material
Steel, Acrylic
Kelvin Rating
3000
Number of Bulbs
1
Color Temperature
3000
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
5100

Description

Formed by a series of Black pentagons into a spherical shape, this geometric collection is illuminated from the inside for a dramatic lighting effect. Available in 3 sizes ranging from 22" to the dramatic 40" large pendant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.