Zoro Homepage

Penta 1-Light 40" Wide Black Pendant Light

  • Mfr # E25108-BK

  • Zoro # G2174399


product price: $2,397.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Height
40
Length
40
Width
40
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25108-BK
Zoro #
G2174399
UPC #
845094090717
Country of Origin
China

Dimensions

Height
40
Length
40
Width
40
Minimum Height
43
Wire Length
120
Maximum Height
163
Depth
40

Details

Color
Black
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
Black
Material
Steel, Acrylic
Collection
Penta
Weight
20
Dimmable
Yes
Watts
108
ADA Compliant
No
Number of Bulbs
1
Maximum Wattage Per Bulb
108
Bulb Type
PCB Integrated
Color Temperature
3000
Kelvin Rating
3000
Lumens
6480
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

Formed by a series of Black pentagons into a spherical shape, this geometric collection is illuminated from the inside for a dramatic lighting effect. Available in 3 sizes ranging from 22" to the dramatic 40" large pendant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.