Zoro Homepage

Perpetual 32" LED Pendant

  • Mfr # E20454-BCN

  • Zoro # G401707406


product price: $2,258.00
/ea
Free Shipping & Returns

Key Features

Color
Brushed Champagne
Length
32
Lamp Type
LED
Shade Material
Acrylic
Finish
Brushed Champagne
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20454-BCN
Zoro #
G401707406
UPC #
845094095217
Country of Origin
China

Dimensions

Height
16.5
Length
32
Width
32

Details

Color
Brushed Champagne
Lamp Type
LED
Shade Material
Acrylic
Item
Single Pendant
Finish
Brushed Champagne
Watts
45
Material
Stainless Steel
Color Temperature
3000
Weight
8.5
Lumens
1820
Damp/Wet Rating
Dry
Power Source
Hardwired
Bulb Type
PCB Integrated

Description

Tapered Antique Brass rings suspend from leather straps in this playful design. Within these rings, concealed LED light sources provide indirect light. This light casts light on neighboring rings while simultaneously illuminating the area above and below the fixture. Suitable for both modern and transitional settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.