Zoro Homepage

Perpetual 46" LED Pendant

  • Mfr # E20456-BC

  • Zoro # G901707418


product price: $2,997.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
Black Chrome
Length
43
Lamp Type
LED
Shade Material
Acrylic
Finish
Black Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20456-BC
Zoro #
G901707418
UPC #
845094095231
Country of Origin
China

Dimensions

Height
20.25
Length
43
Width
27.25

Details

Color
Black Chrome
Lamp Type
LED
Shade Material
Acrylic
Item
Single Pendant
Finish
Black Chrome
Material
Stainless Steel
Color Temperature
3000
Watts
63
Weight
11.66
Power Source
Hardwired
Bulb Type
PCB Integrated
Damp/Wet Rating
Dry
Lumens
2540

Description

Tapered Antique Brass rings suspend from leather straps in this playful design. Within these rings, concealed LED light sources provide indirect light. This light casts light on neighboring rings while simultaneously illuminating the area above and below the fixture. Suitable for both modern and transitional settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.