Zoro Homepage

Perpetual LED Pendant

  • Mfr # E20455-BCN

  • Zoro # G301707391


product price: $1,688.00
/ea
Free Shipping & Returns

Key Features

Color
Brushed Champagne
Length
37
Lamp Type
LED
Finish
Brushed Champagne
Watts
43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20455-BCN
Zoro #
G301707391
UPC #
845094094326
Country of Origin
China

Dimensions

Height
15.75
Length
37
Width
14.25

Details

Color
Brushed Champagne
Lamp Type
LED
Item
Single Pendant
Finish
Brushed Champagne
Watts
43
Color Temperature
3000
Material
Stainless Steel
Weight
8.58
Lumens
1720
Bulb Type
PCB Integrated
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

A clean update to the fixed rail track fixture, the Tailor features machined aluminum heads finished in Satin Nickel or Black that swivel to direct the light where it's needed most. Great for family rooms and multi-family applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.