Zoro Homepage

Picolo 1-Light 1" Wide Polished Chrome Mini Pendant

  • Mfr # E22271-75PC

  • Zoro # G2175473


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
15
Length
1
Width
1
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22271-75PC
Zoro #
G2175473
UPC #
845094053286
Country of Origin
China

Dimensions

Height
15
Length
1
Width
1
Maximum Height
136
Minimum Height
17
Depth
1

Description

Tall-scale tubular shades of Polished Chrome are draped in a choice of unique configurations. Light provided by the energy efficient and low maintenance 40,000 rated life hour 3500 K LED source mysteriously radiates from the bottom of the tube and highlights the Clear Acrylic diffuser on the bottom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.