
Pipes 26-Light 30" Wide Black / Brushed Aluminum Pendant Light (Discontinued)
- Mfr # E32787-BKAL
- Zoro # G2167572
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E32787-BKAL
Zoro #
G2167572
UPC #
845094093152
Country of Origin
China
Dimensions
Height
6.75
Width
30
Wire Length
120
Minimum Height
8.75
Maximum Height
129
Depth
30
Details
Color
Black / Brushed Aluminum
Voltage
120
Finish
Black / Brushed Aluminum
Weight
55.12
Kelvin Rating
3000
Number of Bulbs
26
Bulb Type
PCB Integrated LED
ADA Compliant
No
Material
Steel, Aluminum
Maximum Wattage Per Bulb
4.5
Dimmable
Yes
Collection
Pipes
Description
Drums of Black conceal various size Brushed Aluminum tubes which are specially treated to create visual stimulation as the LED light passes through. This exclusive design produces incredible light without glare which adds to the glamor of this unique design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.