Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pirouette 1-Light 8" Wide Black Mini Pendant

  • Mfr # E24151-BK

  • Zoro # G2171538


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
18
Length
8
Width
8
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24151-BK
Zoro #
G2171538
UPC #
845094088844
Country of Origin
China

Dimensions

Height
18
Length
8
Width
8
Depth
8
Minimum Height
21.5
Maximum Height
146
Wire Length
120

Details

Color
Black
Lamp Type
LED
Voltage
120
Item
Mini Pendant
Finish
Black
Kelvin Rating
3200
Number of Bulbs
1
ADA Compliant
No
Material
Aluminum, Silicone
Collection
Pirouette
Color Temperature
3200
Dimmable
Yes
Bulb Type
PCB Integrated
Weight
0.9
Watts
16
Maximum Wattage Per Bulb
16
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
1040

Description

Twisted Black pendants are illuminated on the edge to create a spiral effect. Adjustable heights make it possible to create your own unique design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.