Zoro Homepage
This item is Discontinued.
Et2 Pirouette 10-Light 24" Wide Black Pendant Light E24156-BK

Pirouette 10-Light 24" Wide Black Pendant Light (Discontinued)

  • Mfr # E24156-BK
  • Zoro # G2171002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24156-BK
Zoro #
G2171002
UPC #
845094088868
Country of Origin
China

Dimensions

Height
32
Length
24
Width
24
Depth
24
Minimum Height
35.25
Maximum Height
161.5

Details

Color
Black
Lamp Type
LED
Voltage
120
Item
Multi-Light Pendant
Finish
Black
Kelvin Rating
3200
Color Temperature
3200
Collection
Pirouette
Maximum Wattage Per Bulb
120
Bulb Type
PCB Integrated
Number of Bulbs
10
Watts
120
ADA Compliant
No
Dimmable
Yes
Weight
7.1
Material
Aluminum, Silicone
Lumens
6800
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

Twisted Black pendants are illuminated on the edge to create a spiral effect. Adjustable heights make it possible to create your own unique design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.