Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pirouette 5-Light 16" Wide Black Pendant Light

  • Mfr # E24154-BK

  • Zoro # G2170731


product price: $768.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
22
Length
16
Width
16
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24154-BK
Zoro #
G2170731
UPC #
845094088851
Country of Origin
China

Dimensions

Height
22
Length
16
Width
16
Wire Length
120
Depth
16
Minimum Height
26.25
Maximum Height
142.5

Details

Color
Black
Lamp Type
LED
Voltage
120
Item
Multi-Light Pendant
Finish
Black
Maximum Wattage Per Bulb
66
Collection
Pirouette
Color Temperature
3200
Bulb Type
PCB Integrated
Weight
3.2
Number of Bulbs
5
Dimmable
Yes
Watts
66
Material
Aluminum, Silicone
Kelvin Rating
3200
ADA Compliant
No
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
3900

Description

Twisted Black pendants are illuminated on the edge to create a spiral effect. Adjustable heights make it possible to create your own unique design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.