Zoro Homepage

Pleat 1-Light 3.25" Wide Black Pendant Light

  • Mfr # E25038-WTBK

  • Zoro # G2167362


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
12.5
Length
3.25
Width
3.25
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25038-WTBK
Zoro #
G2167362
UPC #
845094091783
Country of Origin
China

Dimensions

Height
12.5
Length
3.25
Width
3.25
Maximum Height
131.75
Minimum Height
14.5
Wire Length
118
Depth
3.25

Details

Color
Black
Lamp Type
LED
Voltage
120
Shade Material
Gypsum
Item
Single Pendant
Finish
Black
Color Temperature
3000
Number of Bulbs
1
Watts
7
Maximum Wattage Per Bulb
7
Dimmable
Yes
Kelvin Rating
3000
Material
Gypsum, Aluminum
Collection
Pleat
Shade Finish
White
Weight
3.85
ADA Compliant
No
Bulb Type
GU10
Lumens
450
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Cylindrical shape pendants cast in White gypsum and accented with Black hardware provide a crisp contemporary design. Both are paintable so you can be creative with the finished look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.